Shop All Kitchen Sinks
Nantucket Sinks
32In. Large Prep Station Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories
Mfr # ZR-PS-3220-16
Zoro # G908581943
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 20"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # ZR-PS-3220-16
- Zoro # G908581943
- UPC # 817899016698
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 32" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 32" x 20" x 10" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Weight | 35 lbs. |
Color | Stainless Steel |
Includes | NS35CD, Bottom Grid, Colander, Rolling Mat |
Description
Large and in charge! Nantucket Sinks' Pro Series NEW Prep-Station PS stainless steel sink is an expansion to our extremely popular Prep Station offerings. Even larger, it is designed to serve your needs for all kitchen tasks. This zero-radius sink is designed with three different tiered levels at its edges which allows kitchen tasks to be completed at the optimal height with the most efficiency. Four functional accessories fit on the edges of the tiered levels to customize the workspace to the specific use and their task. The sink's stainless steel rolling mat provides a functional drying surface which is easy to clean, and easily stored away. Air-dry dishes or produce directly over the sink. The mat fits securely over the sink for space-saving convenience. Silicone edges protect surfaces. The colander can be used to help hold, wash and rinse glassware, utensils or produce. The bottom grid with rubber feet protect the basin's shine. The deep, large single bowl allows plenty of space to soak and clean large cookware and bakeware. And the beveled bottom around the drain whisks away water for quicker disposal conveniently aided by the included colander drain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- ZORO SELECT 1/4" MNPT Galvanized Square Head Plug (5P908)
- B & K/MUELLER INDS B & K Drinking Water Bubbler, 1/2 In Connection, Brass, Chrome (220-007NL)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- NANTUCKET SINKS 25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga. (NS2522-8)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- NANTUCKET SINKS 32 Inch 60/40 Double bowl Undermount Stainless Steel Kitchen Sink, 18 Gauge (NS6040-18)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- Nantucket Sinks Kitchen Sinks