Shop All Kitchen Sinks
Nantucket Sinks
32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink
Mfr # ZR3219-OS-16
Zoro # G608581786
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 19"
- No. of Bowls Double Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # ZR3219-OS-16
- Zoro # G608581786
- UPC # 817899010641
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 32" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 32" x 19" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | Double Bowl |
Finish | Brushed Satin |
Color | Stainless Steel |
Weight | 31 lbs. |
Includes | NS35CD, Grids |
Description
Nantucket Sinks' Pro Series undermount contemporary large double bowl offset design with the utility of a 55/45 sink. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- CHIPBLASTER Bag Filter, 25 Microns (3013-25)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS 33-Inch Farmhouse Fireclay Sink with Filigree Apron (FCFS3320S-FiligreeMBL)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- Nantucket Sinks Kitchen Sinks