Shop All Kitchen Sinks
Nantucket Sinks
32 Inch 60/40 Double bowl Undermount Stainless Steel Kitchen Sink, 18 Gauge
Mfr # NS6040-18
Zoro # G308581840
product price: $253.13
/ea
Free Shipping & Returns
$253.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 18
- Mounting Type Undermount
- Overall Length 20.1875, 17.9375 "
- Overall Width 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS6040-18
- Zoro # G308581840
- UPC # 817899015653
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20.1875, 17.9375 " |
Overall Width | 31.5" |
Overall Height | 9" |
Bowl Depth | 9", 8" |
Bowl Size | 31.5" x 17.9375", 31.5" x 20.1875" |
Details
Body Material | 304 Stainless Steel |
Gauge | 18 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Weight | 18 lbs. |
Color | Stainless Steel |
Includes | NS35L (2) |
Description
Nantucket Sinks large, double bowl offset bowl , undermount kitchen sink. Great contemporary design with the utility of a 60/40 sink. Crafted from 304 18 gauge Stainless Steel. Has a 3.5 drain opening. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Basket strainer drains are included with sink..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-060-000)
- SLOAN Polished Chrome, Water Closet Royal 110 (3010100)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- NANTUCKET SINKS 36 Inch Italian Farmhouse Fireclay Sink with Built-In Drainboard (FCFS36-DB)
- NANTUCKET SINKS 23 Inch Small Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS09i-16)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS 30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories (SR-PS-3018-16)
- ROHL Wire Sink Grid For Rc3017 Kitchen Sinks In White (WSG3017WH)
- Nantucket Sinks Kitchen Sinks