Shop All Kitchen Sinks
Nantucket Sinks
31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge
Mfr # NS3121-16
Zoro # G808581654
product price: $337.49
/ea
Free Shipping & Returns
$337.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 20.75"
- Overall Width 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS3121-16
- Zoro # G808581654
- UPC # 817899010504
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20.75" |
Overall Width | 31.5" |
Overall Height | 9" |
Bowl Depth | 9", 7" |
Bowl Size | 31.5" x 20.75" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD (2) |
Weight | 20 lbs. |
Color | Stainless Steel |
Description
Nantucket Sinks large double bowl undermount kitchen sink. Great utility in a 70/30 ratio sink with contemporary design. Comes with protective bottom grids and two coordinating colander drains. The smaller and larger bowl configuration allows you to conserve on water depending on the task at hand. Durable stainless steel will stand the test of time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Towel Arm (97498-BL)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1/2" (4307000806)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS 30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories (SR-PS-3018-16)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- Nantucket Sinks Kitchen Sinks