Shop All Kitchen Sinks
Nantucket Sinks
30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 10In.es Deep
Mfr # NS3018-10-16
Zoro # G908581530
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 18"
- Overall Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS3018-10-16
- Zoro # G908581530
- UPC # 817899012416
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 30" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 30" x 18" x 10" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD, Grid |
Weight | 20 lbs. |
Color | Stainless steel |
Description
This 16 gauge stainless undermount is back for an encore, our popular large rectangle kitchen sink. Perfect single bowl for multiple kitchen applications. Rounded corners for easy cleaning. The 10 inch deep tub provides plenty of elbow room to get the job done! Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Bottom grid and colander drain are included with sink..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (180059SRS)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- NANTUCKET SINKS Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink (APRON332010-16)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Grapes Apron (FCFS3020S-Grapes)
- NANTUCKET SINKS 36In. Large Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR3618-16)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Pietra Sarda Finish (FCFS3020S-PietraSarda)
- NANTUCKET SINKS 33 Inch Hammered Farmhouse Stainless Steel Sink (FSSH3322)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- Nantucket Sinks Kitchen Sinks