Shop All Kitchen Sinks
Nantucket Sinks
30 Inch Reversible Wequassett Farmhouse Sink
Mfr # WHFCDL30
Zoro # G208581865
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19.5"
- Overall Width 29.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # WHFCDL30
- Zoro # G208581865
- UPC # 810074621571
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 19.5" |
Overall Width | 29.5" |
Overall Height | 9.75" |
Bowl Depth | 9" |
Bowl Size | 29.5" x 19.5" x 9.75" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Color | White |
Weight | 87 lbs. |
Description
Wequassett sits on the Atlantic Ocean's edge. Like the lines of waves, breaking on the shore, this reversible single bowl farmhouse fireclay kitchen sink features 2 options of embellished edges. One edge extends out two inches and quite pronounced. The other is more subtle and only extends an inch beyond the apron front. The center drain lets you choose the style - strike out and be bold, or play it safe! Made of genuine Italian fireclay, the sink is thick and durable. Glazed in a classic glossy white finish. The basin has gently sloping corners for easy cleaning. Apron style base cabinet with cradle is required for sink installation. Due to bottom thickness of sink, an extended flange disposal drain or extended ferrule regular kitchen drain may be needed. Drain opening is 3.5 inches diameter. Drain is not included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Handle (Y402070)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- EASY HEAT Connection Kit (10802)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- NANTUCKET SINKS Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink (APRON332010-16)
- NANTUCKET SINKS 33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack (PR3320-APS-BL)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR2818-16)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- ROHL Allia 34" Fireclay Single Bowl Undermount Kitchen Sink (6497-00)
- Nantucket Sinks Kitchen Sinks