Shop All Kitchen Sinks
Nantucket Sinks
30-Inch Farmhouse Fireclay Sink with Pietra Sarda Finish
Mfr # FCFS3020S-PietraSarda
Zoro # G208581858
product price: $1,299.74
/ea
Free Shipping & Returns
$1,299.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19.75"
- Overall Width 29.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # FCFS3020S-PietraSarda
- Zoro # G208581858
- UPC # 817899018333
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 19.75" |
Overall Width | 29.75" |
Overall Height | 10" |
Bowl Depth | 9" |
Bowl Size | 29.75" x 19.75" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Weight | 109 lbs. |
Color | Various neutrals |
Description
Nantucket Sinks . Part of our Vineyard Collection, this sink has an artistic finish to create the look of Sardinian stone with its natural variations, full of depth and character. Finished on all 4 sides lets you choose the plain or fluted apron front. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique.. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- YELLOW JACKET CORE DEPRESSOR VALVE (18993)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR2318-16)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- Nantucket Sinks Kitchen Sinks