Shop All Kitchen Sinks
Nantucket Sinks
30-Inch Farmhouse Fireclay Sink with Grapes Apron
Mfr # FCFS3020S-Grapes
Zoro # G608581724
product price: $1,368.74
/ea
Free Shipping & Returns
$1,368.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19.75"
- Overall Width 29.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # FCFS3020S-Grapes
- Zoro # G608581724
- UPC # 817899019033
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 19.75" |
Overall Width | 29.75" |
Overall Height | 10" |
Bowl Depth | 9" |
Bowl Size | 29.75" x 19.75" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Weight | 109 lbs. |
Color | White |
Description
Nantucket Sinks 30-Inch farmhouse fireclay sink with grape vine apron. Part of our Vineyard Collection, this sink has an intricate and ornate grape vine relief on its apron front. Set off your decor with its creative design for an unforgettably stylish kitchen! There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- IRONWERKS DESIGNS 3/4" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-3/4x6-10)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- NANTUCKET SINKS 35 Inch Double Bowl Undermount Stainless Steel Kitchen Sink (NS3520-16)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS 36In. Large Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR3618-16)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- RUVATI 20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5020)
- Nantucket Sinks Kitchen Sinks