Shop All Sink Drains
Nantucket Sinks
3 inch Utility Sink Grid Drain
Mfr # 3CHGR
Zoro # G708589040
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel/Brass
- Color - Drains Stainless Steel
- Length - Drains 4.5"
- For Use With CI-2218W, CI-2418W
- Size 4.5" x 3.75" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # 3CHGR
- Zoro # G708589040
- UPC # 817899019736
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Size | 4.5" x 3.75" x 2" |
Overall Height | 3.75" |
Overall Width | 4.5" |
Details
Material of Construction - Drains | Stainless Steel/Brass |
Color - Drains | Stainless Steel |
For Use With | CI-2218W, CI-2418W |
Finish | Polished, Brushed |
Gauge | 16 |
Description
The 3GRCH grid drain is a utility sink grid drain in polished stainless steel. This drain is designed to be used with 3 drain openings, and is the perfect compliment to our Anchor Collection utility sinks. Fits our cast iron models CI-2218W and CI-2418W.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100EPW11-120/60-PV)
- ZORO SELECT 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P989)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- KROWNE Krowne 23-123 - 3-1/2" Kitchen Sink Drain (23-123)
- Nantucket Sinks Sink Drains