Shop All Kitchen Sinks
Nantucket Sinks
28 Inch Pro Series Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink
Mfr # ZR2818-16
Zoro # G408581900
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 18"
- Overall Width 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # ZR2818-16
- Zoro # G408581900
- UPC # 817899010559
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 28" |
Overall Height | 10" |
Bowl Depth | 28" x 18" |
Bowl Size | 28" x 18" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD, Grid |
Weight | 27 lbs. |
Color | Stainless Steel |
Description
This undermount Pro Series rectangle fits in a 30 sink base and provides 90 Deg. corners for additional space and a fresh modern industrial look. The bottom of the sink has channel grooves to divert water for proper drainage. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-442 (111-114NL)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPP (G) (PL08-G03)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- NANTUCKET SINKS 36In. Large Prep Station Single Bowl Stainless Steel Kitchen Sink with Compatible Accessories (SR-PS-3620-16)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 10In.es Deep (NS3018-10-16)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- Nantucket Sinks Kitchen Sinks