Shop All Sink Drains
Nantucket Sinks
2.75 inch Junior Duo Bar Sink Drain In Polished Brass
Mfr # NS-403PB
Zoro # G508589066
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Color - Drains Brass
- Length - Drains 2.75"
- For Use With ROB, REB
- Size 2.75" L x 2.75" W x 3.25" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # NS-403PB
- Zoro # G508589066
- UPC # 817899012584
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.75" |
Size | 2.75" L x 2.75" W x 3.25" H |
Overall Width | 2.75" |
Overall Height | 3.25" |
Details
Material of Construction - Drains | Brass |
Color - Drains | Brass |
Finish | Brass |
For Use With | ROB, REB |
Description
2.5 Junior Duo Basket Strainer Drain in Polished Brass designed to fit standard bar sinks. Features a mini strainer to help trap small debris. This will fit in a 2.5 opening. The top widest part of the drain is 2.75 diameter and the base diameter is only 2.25. Overall height is 3.25 when assembled.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- STANDARD KEIL Sink Drain For - Part# 1816-1414-1351 (1816-1414-1351)
- Nantucket Sinks Sink Drains