Shop All Utility Sinks
Nantucket Sinks
25 Pro Series Rectangle Topmount Small Radius Corners Stainless Steel Laundry Sink
Mfr # SR2522-12-16
Zoro # G808581623
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Topmount
- Material 304 Stainless Steel
- Color Stainless steel
- Overall Height 12"
- Overall Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # SR2522-12-16
- Zoro # G808581623
- UPC # 817899019071
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 12" |
Overall Length | 22" |
Overall Width | 25" |
Bowl Size | 25" x 22" x 12" |
Basin Depth (In.) | 12" |
Size | 25" x 22" x 12" |
Details
Mounting Type | Topmount |
Material | 304 Stainless Steel |
Color | Stainless steel |
Finish | Brushed Satin |
Includes | NS35CD |
Gauge | 16 |
Description
This topmount Pro Series rectangle sink provides rounded corners for additional space and a fresh modern industrial look. A full 12 inches deep intended to be used in a laundry or utility application. The bottom of the sink has channel grooves to divert water for proper drainage. At home in both traditional and modern homes, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium 16 gauge T-304 stainless steel for maximum durability, the 12 inch deep basin gives you the capacity you need. Takes a standard 3.5 inch diameter kitchen draincolander drain included. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 304 SS, 1"Pipe Size, Female BSPP (ZUSA-PF-8228)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- ANDERSON METALS Tee, 3/8 in, Flare x Flare x MPT, Brass (754045-0606)
- SUPERIOR TOOL Closet Flange, Super Ring, Metal (21015)
- NANTUCKET SINKS 22-inch Cast Iron Wallmount Utility Sink (CI-2218WNRG)
- NANTUCKET SINKS Pro Series 23 inch Undermount Small Radius Corners Stainless Steel Utility/Laundry Sink (SR2318-12-16)
- ELM Laundry Tub Sink Economy (14K)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- ELKAY Elkay Crosstown 16 Gg SS 23.5'x18.25'x8' 1-Bowl Undermount Kit (EFRU2115TC)
- ORION 17 1/2 in W x 20 1/4 in L x 15 in H, Above or Below, Laboratory Sink (ARLS15ADA)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- Nantucket Sinks Utility Sinks