Shop All Bathroom Sinks
Nantucket Sinks
23.5 Inch Rectangular Undermount Ceramic Vanity Sink in White
Mfr # UM-2112-W
Zoro # G108581675
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 14.5"
- Overall Width 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # UM-2112-W
- Zoro # G108581675
- UPC # 817899017916
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 14.5" |
Overall Width | 23.5" |
Overall Height | 7.25" |
Bowl Size | 23.5" x 14.5" x 7.25" |
Bowl Depth | 5.75" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 15lbs. |
Collection | Great Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-2112-W undermount ceramic rectangular bathroom sink. An elongated rectangle design brings style to your bath or powder room vanity. Vitreous china is durable, practical and easy to wipe clean. Made of vitreous china and sealed with an enamel glaze for a high gloss finish. The basin features a rear overflow and rear positioned drain. Template is included and sink is cUPC certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B06NB)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- MOEN Matte Black (3942BL)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- NANTUCKET SINKS Stainless Steel Double Trough Undermount Bathroom Sink with Overflow (TRS48-OF)
- NANTUCKET SINKS 16.875 Inch Hand Hammered Stainless Steel Round Undermount Bathroom Sink With Overflow (RLS-OF)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White (GB-17x14-W)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- Nantucket Sinks Bathroom Sinks