Shop All Kitchen Sinks
Nantucket Sinks
23 Inch Small Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge
Mfr # NS09i-16
Zoro # G008581515
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 17.75"
- Overall Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS09i-16
- Zoro # G008581515
- UPC # 817899010399
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 17.75" |
Overall Width | 23" |
Overall Height | 9" |
Bowl Depth | 9" |
Bowl Size | 23″ X 17.75″x 9" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Weight | 10 lbs. |
Color | Stainless Steel |
Includes | NS35CD |
Description
The NS09i-16 stainless steel undermount is a perfect small rectangle kitchen sink. An ideal single bowl for the smaller kitchen applications. Crafted from 304 16 gauge Stainless Steel. 3.5 drain opening. Comes with a coordinating colander drain as well as a bottom grid to extend times between polishing your sink. Rubber padding is applied for noise reduction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Urinal 05G W 4 X 4 Co (TEU3LA11#SS)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032406)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - (RUM)
- NANTUCKET SINKS 32 Inch 60/40 Double bowl Undermount Stainless Steel Kitchen Sink, 18 Gauge (NS6040-18)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Grapes Apron (FCFS3020S-Grapes)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR33224)
- Nantucket Sinks Kitchen Sinks