Shop All Bathroom Sinks
Nantucket Sinks
23 Inch 3-hole Rectangular Drop-In Ceramic Vanity Sink
Mfr # DI-2317-R8
Zoro # G108581705
product price: $187.49
/ea
Free Shipping & Returns
$187.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Virtreous China
- Mounting Type Topmount
- Color White
- Overall Length 17.25"
- Overall Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # DI-2317-R8
- Zoro # G108581705
- UPC # 817899017985
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17.25" |
Overall Width | 23" |
Overall Height | 7.5" |
Bowl Size | 23" x 17.25" x 7.5" |
Bowl Depth | 6" |
Details
Body Material | Ceramic - Virtreous China |
Mounting Type | Topmount |
Color | White |
Weight | 30lbs. |
Gauge | Does not apply |
Collection | Brant Point Collection |
Finish | Porcelin Enamel Glaze |
Number of Holes | 3 |
Description
Nantucket Sinks rectangular 23-inch self-rimming vanity sink features 3 precut faucet holes. A contemporary and functional design with drop-in installation will bring style and convenience to your bath or powder room. Constructed of durable vitreous china is durable, practical and easy to wipe clean. Made of vitreous china and sealed with an enamel glaze for a high gloss finish. The sloped basin allows for good water drainage. Features an overflow and is cUPC certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 2 x 1/2 in, Class 125 (ZUSA-PF-10244)
- ZORO SELECT Flexible Cap, Plastic, 1-1/2" Pipe Sz (DACAP-11/2)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- IDESIGN Mat Sink Reg Euero (36600)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In Bisque (UM-15x12-B)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (8679-5UA3-0)
- Nantucket Sinks Bathroom Sinks