Shop All Kitchen Sinks
Nantucket Sinks
2 Inch Pro Series 60/40 Offset Double bowl Undermount Small Radius Stainless Steel Kitchen Sink
Mfr # SR3219-OS-16
Zoro # G208581810
Free Shipping & Returns
$637.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 19"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # SR3219-OS-16
- Zoro # G208581810
- UPC # 817899014465
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 32" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 32" x 19" x 10" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Color | Stainless Steel |
Includes | NS35CD, Grids |
Weight | 30 lbs. |
Description
Nantucket Sinks' Pro Series undermount contemporary large double bowl offset design with the utility of a 60/40 sink. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. There is a low height divide in the center for more clearance of handles or larger pots and pans. This makes washing big items more convenient than a conventional high divide. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- SMITH-COOPER Bull Head Tee, 1/2"x3/4", 125, Brz Nl (4385000610)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC6N-316)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - (RUM)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS 23 Inch Hammered Stainless Steel Rectangle Kitchen/Laundry Sink (KSSH2318-9)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- ELKAY Sink, Drop-In Mount, 4 Hole, Elite Satin Finish (DSE125224)
- Nantucket Sinks Kitchen Sinks