Shop All Bar Sinks
Nantucket Sinks
18.5" W x 15" L x 7" H, 304 Stainless Steel
Mfr # NS20
Zoro # G208581537
Free Shipping & Returns
$187.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7"
- Overall Width 18.5"
- Overall Length 15"
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # NS20
- Zoro # G208581537
- UPC # 817899010702
- Country of Origin China
- Category Bar Sinks
Dimensions
Overall Height | 7" |
Overall Width | 18.5" |
Overall Length | 15" |
Details
Material | 304 Stainless Steel |
Description
This small rectangle shaped bar/prep sink, would work great for any kitchen island or bar area. Durable stainless steel will stand the test of time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- ZORO SELECT 1/2" MNPT SS Hex Head Plug (4307000456)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- Nantucket Sinks Bar Sinks