Shop All Bar Sinks
Nantucket Sinks
18.25" W x 18.25" L x 8" H, 304 Stainless Steel
Mfr # NS37
Zoro # G808581746
product price: $187.49
/ea
Free Shipping & Returns
$187.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.25"
- Material 304 Stainless Steel
- Overall Height 8"
- Overall Width 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS37
- Zoro # G808581746
- UPC # 817899010726
- Country of Origin China
- Category Bar Sinks
Dimensions
Overall Length | 18.25" |
Overall Height | 8" |
Overall Width | 18.25" |
Details
Material | 304 Stainless Steel |
Description
Small round shaped bar/prep sink, would work great for any kitchen island or bar area. Crafted from 18 gauge, 304 stainless steel. Rear drain allows for more unobstructed surface area in the basin for glassware. Comes with an included basket strainer drain and
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5682)
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- CAMPBELL 3/4" FNPT Lead Free Bronze Spring Foot Valve (4100E)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BR)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-S)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- Nantucket Sinks Bar Sinks