Shop All Bathroom Sinks
Nantucket Sinks
18 Inch x 13 Inch Undermount Ceramic Sink In White
Mfr # UM-18x13-W
Zoro # G208581780
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 15"
- Overall Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # UM-18x13-W
- Zoro # G208581780
- UPC # 817899017428
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15" |
Overall Width | 20" |
Overall Height | 7.5" |
Bowl Size | 20" x 15" x 7.5" |
Bowl Depth | 6 |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 24lbs. |
Collection | Great Point |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-18x13-W - 18 x 13 Undermount Ceramic Rectangle Bathroom Sink in White. Easy and functional in an undermount design. Finished in a porcelain enamel glaze. This sink has an overflow and a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, Butterfly, 6", NSF, 110AC (EN501S-003-6)
- MAXITROL R400S-3/8 3/8" Gas Pressure (R400S-3/8)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Brass, Silver (W172PLP-8-4)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- NANTUCKET SINKS Stainless Steel Double Trough Undermount Bathroom Sink with Overflow (TRS48-OF)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In Bisque (UM-15x12-B)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- Nantucket Sinks Bathroom Sinks