Shop All Bathroom Sinks
Nantucket Sinks
18 Inch X 12 Inch Undermount Ceramic Sink In White
Mfr # UM-18x12-W
Zoro # G408581597
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 14.25"
- Overall Width 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # UM-18x12-W
- Zoro # G408581597
- UPC # 817899010894
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 14.25" |
Overall Width | 20.5" |
Overall Height | 8" |
Bowl Size | 20.5" x 14.25" x 8" |
Bowl Depth | 6.75" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 24lbs. |
Finish | Porcelain Enamel Glaze |
Gauge | Does not apply |
Collection | Great Point Collection |
Description
Nantucket Sinks UM-18x12-W - 18 x 12 Undermount Ceramic Rectangle Bathroom Sink in White. This sink has a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Extension Hose, Air, Length 60 In (274054)
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union (4RU2-B)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- NANTUCKET SINKS Stainless Steel Double Trough Undermount Bathroom Sink with Overflow (TRS48-OF)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- BESTCARE Best, Basin, DShape, 14-1/2inx12-1/2inx4in (WH3775-09)
- Nantucket Sinks Bathroom Sinks