Shop All Cutting Boards and Mats
Nantucket Sinks
17.75 x 11.75 Cutting Board
Mfr # CB-ZRPS32
Zoro # G808581517
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.75"
- Width 11.75"
- Material Plastic
- Color White
- Use With ZR-PS3220-16, ZR-PS-3620-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # CB-ZRPS32
- Zoro # G808581517
- UPC # 817899018043
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 17.75" |
Width | 11.75" |
Size | 11.75" x 17.75" x .5" |
Details
Material | Plastic |
Color | White |
Use With | ZR-PS3220-16, ZR-PS-3620-16 |
Series | Premium Kitchen |
Description
Nantucket Sinks offers this specifically designed to fit our larger Prep Station sink model, the ZR-PS-3220-16. Certified Food Safe, this cutting board will sit comfortably on the interior ledges and slide across for prep tasks right over the sink. Easily lifts out to travel to where you need it most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Stove Oven Indicator Light (W10114344)
- VINTAGE PARTS USA Vintage Parts USA 323933 Retro Hotrod Metal Wall Mount Thermometer (323933)
- RATIONAL Double Solenoid Valve (3002.0330ET)
- CATTLEMENS Cattlemen S Cowboy Rub 27.25 oz., PK6 (901571585)
- NANTUCKET SINKS 17 x 12 Pro Series Prep Station Cutting Board (CB-S17121)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- BRADSHAW Goodcook 20308 Small Cutting Board, 11 in L, 8 in W, Plastic (391255)
- JOYCE CHEN Burnished Bamboo Cutting Board Medium, 8 In. x 12 In. (J34-0003)
- EXCEL BLADES Precision Cutting Kit (90001IND)
- SAN JAMAR Cutting Board Mat, 16x22, White (CBM1622)
- VICTORY White Cutting Board, 1", 13"x60" (50869002)
- Nantucket Sinks Cutting Boards and Mats