Shop All Bar Sinks
Nantucket Sinks
17.5" W x 14.625" L x 5.75" H, Stainless Steel
Mfr # RES
Zoro # G408581528
product price: $393.74
/ea
Free Shipping & Returns
$393.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.75"
- Overall Length 14.625"
- Material Stainless Steel
- Overall Width 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # RES
- Zoro # G408581528
- UPC # 817899018845
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Height | 5.75" |
Overall Length | 14.625" |
Overall Width | 17.5" |
Details
Material | Stainless Steel |
Description
This beautiful rectangle stainless steel bar sink is designed so it can be undermounted or overmounted. Part of our Brightwork Collection, it shines and sparkles like sun on the ocean! Make a focal point of a room with this unique sink. This sink will naturally patina if left untreated but a quick polish will bring back its luster. This sink requires a Junior Duo drain. This sink has no overflow. Hand hammered individual variations will exist. All dimensions are nominal and can vary by up to .25
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012014)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Bone (MS853113E#03)
- KOHLER Cover, Tank (1036375-T-47)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- Nantucket Sinks Bar Sinks