Shop All Bar Sinks
Nantucket Sinks
17.5" W x 14.5" L x 5.125" H, Brass
Mfr # REB
Zoro # G508581596
Free Shipping & Returns
$618.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.125"
- Overall Length 14.5"
- Overall Width 17.5"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # REB
- Zoro # G508581596
- UPC # 817899010962
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Height | 5.125" |
Overall Length | 14.5" |
Overall Width | 17.5" |
Details
Material | Brass |
Description
An exquisite design, this hand hammered brass Bar Sink is designed to be over or undermounted. Make a focal point of a room with this unique sink. This sink will naturally patina if left untreated.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING CHR Bath Sink Stopper (GP1037021-CP)
- T&S BRASS Add-On Faucet 18" Noz (B0157)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-261ABCP)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- Nantucket Sinks Bar Sinks