Shop All Cutting Boards and Mats
Nantucket Sinks
17 x 12 Pro Series Prep Station Cutting Board
Mfr # CB-S17121
Zoro # G808581586
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 12"
- Material Sapele Wood
- Color Brown
- Use With SR-PS-3219-OS-16, SR-PS-3219-DE-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # CB-S17121
- Zoro # G808581586
- UPC # 817899016704
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 17" |
Width | 12" |
Size | 12" X 17" X 1" |
Details
Material | Sapele Wood |
Color | Brown |
Use With | SR-PS-3219-OS-16, SR-PS-3219-DE-16 |
Series | Premium Kitchen |
Description
Crafted from quality Sapele hardwood, this cutting board is specifically shaped to fit on step cutting board specifically designed to fit 3 of our Pro Series Prep Station sink model, the SR-PS-3219-OS-16 and SR-PS-3219-DE-16. Prized for its lustrous character and with golden brown to red range of color, this cutting board is beautiful and will sit comfortably on the interior ledges and slide across for prep tasks right over the sink. Convenient and portable, move it to where you need it most in the kitchen. Even if you don't have one of our Pro Series Prep Station sinks, you may just want one anyway!Fits Models:SR-PS-3219-OS-16SR-PS-3219-DE-16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING MS, 5/16" X 150'; Md Dark Char Metallic (R42001)
- MIDDLEBY Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (A710E8727)
- PITCO Full Basket 13L 12-1/4W 5-3/8D (P6072143)
- LINCOLN Fuse 4Amp 250V (369201)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- RSVP INTERNATIONAL Grey Marble Cheese Board (GRY-3)
- GOOD COOK CUTTING BRD BLU 11.5X15"" (10111)
- CORE KITCHEN Cutng Board W/Parng Knfe (AC29923)
- BEVERAGE-AIR White Cutting Board, 1/2", 12"x60" (705-387D-03)
- CORE KITCHEN Cutting Board Bamboo Med (AC29904)
- Nantucket Sinks Cutting Boards and Mats