Shop All Bathroom Sinks
Nantucket Sinks
17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White
Mfr # GB-17x14-W
Zoro # G008581621
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 15.875"
- Overall Width 19.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # GB-17x14-W
- Zoro # G008581621
- UPC # 817899011716
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.875" |
Overall Width | 19.25" |
Overall Height | 8" |
Bowl Size | 19.25" x 15.875" x 8" |
Bowl Depth | 6.625" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 19lbs. |
Gauge | Does not apply |
Collection | Great Point |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks GB-17x14-W glazed bottom 17 x 14 undermount ceramic bathroom sink. A classic oval design in white for an exposed installation. Easy and functional in an undermount design. Finished in a porcelain enamel glaze. This sink has an overflow and a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- ZURN Faucet Set Screw (63234001)
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- NANTUCKET SINKS Round Low-Profile Vessel Sink (NSV222)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- KINGSTON BRASS VPB4308 Porcelain Pedestal Sink, White (VPB4308)
- Nantucket Sinks Bathroom Sinks