Shop All Bar Sinks
Nantucket Sinks
16.5" W x 16.5" L x 7.375" H, Stainless Steel
Mfr # SQRS-7
Zoro # G508581763
product price: $390.74
/ea
Free Shipping & Returns
$390.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.5"
- Material Stainless Steel
- Overall Width 16.5"
- Overall Height 7.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # SQRS-7
- Zoro # G508581763
- UPC # 817899018869
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Length | 16.5" |
Overall Width | 16.5" |
Overall Height | 7.375" |
Details
Material | Stainless Steel |
Description
This hand-hammered stainless steel sink SQRS-7 is a focal point to your bar. As part of our Brightwork Collection, the shiny stainless hammered interior has dips and peaks that catch the light like sparkling ripples on the sea on a sunny day. The design allows it to be used as an overmount or an undermount - your preference! This sink, like any stainless steel sink, will naturally become dull when left untreated. A quick polish will bring back its original luster.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- MAYFAIR Tlt St Elng Basket Weave (133SLOW-000)
- KOHLER Margaux Towel Ring (16254-BN)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- RUVATI 21-inch Gunmetal Black Stainless Steel Undermount Bar Prep Kitchen Sink (RVH7121BL)
- Nantucket Sinks Bar Sinks