Shop All Bar Sinks
Nantucket Sinks
16.125" W x 17" L x 8.25" H, Granite Composite
Mfr # PR1716-W
Zoro # G508581862
Free Shipping & Returns
$412.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16.125"
- Overall Length 17"
- Overall Height 8.25"
- Material Granite Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # PR1716-W
- Zoro # G508581862
- UPC # 810074620833
- Country of Origin Italy
- Category Bar Sinks
Dimensions
Overall Width | 16.125" |
Overall Length | 17" |
Overall Height | 8.25" |
Details
Material | Granite Composite |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 17 inch single bowl undermount is just the right for a bar or prep sink. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. Classic and clean white color in matte finish will coordinate with many design schemes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- ROTHENBERGER Tube Cutter, 1/8" to 5/8" Cutting Cap. (70401)
- PRO-FLEX Pro-Flex Brass Fem Fitting 1/2 (PFFN-1212)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 150 (0318901568)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- Nantucket Sinks Bar Sinks