Shop All Bar Sinks
Nantucket Sinks
16.125" W x 17" L x 8.25" H, Granite Composite
Mfr # PR1716-S
Zoro # G108581538
Free Shipping & Returns
$412.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16.125"
- Overall Length 17"
- Material Granite Composite
- Overall Height 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # PR1716-S
- Zoro # G108581538
- UPC # 817899017541
- Country of Origin Italy
- Category Bar Sinks
Dimensions
Overall Width | 16.125" |
Overall Length | 17" |
Overall Height | 8.25" |
Details
Material | Granite Composite |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 17 inch single bowl undermount is just the right for a bar or prep sink. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. Practical and beautiful color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 25 AUB-Z3)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU5)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- Nantucket Sinks Bar Sinks