Shop All Bathroom Sinks
Nantucket Sinks
16 Inch X 11 Inch Undermount Ceramic Sink In Bisque
Mfr # UM-16x11-B
Zoro # G608581830
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color Bisque
- Overall Length 12.875"
- Overall Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # UM-16x11-B
- Zoro # G608581830
- UPC # 817899011907
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 12.875" |
Overall Width | 18" |
Overall Height | 7.375" |
Bowl Size | 18" x 12.875" |
Bowl Depth | 5.875" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | Bisque |
Weight | 18lbs. |
Collection | Great Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-16x11-B - 16 x 11 Undermount Ceramic Rectangle Bathroom Sink in Bisque. This sink has a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-109)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7837)
- CHARLOTTE PIPE AND FOUNDRY 112x 5 SCH40 DWV Pipe (PVC 07112 1000HC)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- NANTUCKET SINKS 16.875 Inch Hand Hammered Stainless Steel Round Undermount Bathroom Sink With Overflow (RLS-OF)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- Nantucket Sinks Bathroom Sinks