Shop All Bar Sinks
Nantucket Sinks
15" W x 18" L x 10" H, 304 Stainless Steel
Mfr # ZR1815
Zoro # G208581643
product price: $318.74
/ea
Free Shipping & Returns
$318.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Overall Height 10"
- Material 304 Stainless Steel
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # ZR1815
- Zoro # G208581643
- UPC # 817899010696
- Country of Origin China
- Category Bar Sinks
Dimensions
Overall Length | 18" |
Overall Height | 10" |
Overall Width | 15" |
Details
Material | 304 Stainless Steel |
Description
This 90 degree cornered single bowl bar/prep Rectangle sink provides additional space and a fresh modern industrial look for any kitchen remodel. Channel groves are at the bottom of the sink to divert water for proper drainage. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (22UL03)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- RUVATI 21-inch Gunmetal Black Stainless Steel Undermount Bar Prep Kitchen Sink (RVH7121BL)
- Nantucket Sinks Bar Sinks