Shop All Bar Sinks
Nantucket Sinks
15" W x 15" L x 9" H, Brass
Mfr # RS15-UB
Zoro # G208581544
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 9"
- Overall Length 15"
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # RS15-UB
- Zoro # G208581544
- UPC # 810074620628
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Height | 9" |
Overall Length | 15" |
Overall Width | 15" |
Details
Material | Brass |
Description
This round hand-hammered brass bar sink can be topmounted or undermounted. Entertain in style as you make a statement with this show-stopping sink! Golden brass will endure while adding sparkle to bar area. Size may vary slightly due to the hand made nature of this sink. Slight variations may exist. Durable Make a focal point of a room with this unique sink. This sink features an overflow. Easy occasional polishing will keep it lustrous for a lifetime!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Overflow Plate Bn (89235A)
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- RUVATI Undermount, Stainless Steel, Kitchen Sink (RVM4110)
- Nantucket Sinks Bar Sinks