Shop All Bathroom Sinks
Nantucket Sinks
15 Inch X 12 Inch Undermount Ceramic Sink In White
Mfr # UM-15x12-W
Zoro # G408581726
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 13.75"
- Overall Width 17.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # UM-15x12-W
- Zoro # G408581726
- UPC # 817899010856
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 13.75" |
Overall Width | 17.125" |
Overall Height | 7" |
Bowl Size | 17.125" x 13.75" |
Bowl Depth | 5.5" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 13lbs. |
Gauge | Does not apply |
Collection | Great Point Collection |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-15x12-W - 15 x 12 Undermount Ceramic Oval Bathroom Sink in White. This sink has a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- MOEN Cartridge Nut, Lavatory, PK2 (97535)
- ZURN Repair Kit, Rubber2in.Thread, 2in.Inlet (RK2-ZW200R)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-21KCP)
- NANTUCKET SINKS 13 Inch X 10 Inch Undermount Ceramic Sink In Bisque (UM-13x10-B)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- KOHLER Archer Under-Mount Bathroom Sink (2355-95)
- Nantucket Sinks Bathroom Sinks