Shop All Bathroom Sinks
Nantucket Sinks
15 Inch X 12 Inch Undermount Ceramic Sink In Bisque
Mfr # UM-15x12-B
Zoro # G408581733
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color Bisque
- Overall Length 13.75"
- Overall Width 17.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # UM-15x12-B
- Zoro # G408581733
- UPC # 817899010863
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 13.75" |
Overall Width | 17.125" |
Overall Height | 7" |
Bowl Size | 17.125" x 13.75" |
Bowl Depth | 5.5" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | Bisque |
Weight | 13lbs. |
Collection | Great Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-15x12-B - 15 x 12 Undermount Ceramic Oval Bathroom Sink in Bisque. This sink has a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Horizontal Rod (RP33805)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- NANTUCKET SINKS 20.25 Inch Drop-In Ceramic Vanity Sink (DI2017-4)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- NANTUCKET SINKS 16.875 Inch Hand Hammered Stainless Steel Round Undermount Bathroom Sink With Overflow (RLS-OF)
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White (GB-17x14-W)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- Nantucket Sinks Bathroom Sinks