Shop All Bathroom Sinks
Nantucket Sinks
15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White
Mfr # GB-15x12-W
Zoro # G408581696
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 13.75"
- Overall Width 17.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # GB-15x12-W
- Zoro # G408581696
- UPC # 817899011730
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 13.75" |
Overall Width | 17.125" |
Overall Height | 7" |
Bowl Size | 17.125" x 13.75" x 7" |
Bowl Depth | 5.5 |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 10lbs. |
Collection | Great Point |
Finish | Porcelain Enamel Glaze |
Gauge | Does not apply |
Description
Nantucket Sinks GB-15x12-W glazed bottom 15 x 12 undermount ceramic bathroom sink. A classic oval design in white for an exposed installation. Easy and functional in an undermount design. Finished in a porcelain enamel glaze. This sink has an overflow and a 1.75 drain diameter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Vent Bathroom/Dryer 4In Wht (143W)
- PARKER Flare Fittings, Brass, 1-7/32 (VS48F-4-4)
- JONES STEPHENS Water Meter Coupling, w/Gasket 3/4" (M20075)
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- NANTUCKET SINKS 16.875 Inch Hand Hammered Stainless Steel Round Undermount Bathroom Sink With Overflow (RLS-OF)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- Nantucket Sinks Bathroom Sinks