Shop All Bar Sinks
Nantucket Sinks
13" W x 13" L x 5.25" H, Stainless Steel
Mfr # ROS
Zoro # G508581886
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 13"
- Overall Length 13"
- Overall Height 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # ROS
- Zoro # G508581886
- UPC # 817899019347
- Country of Origin India
- Category Bar Sinks
Dimensions
Overall Width | 13" |
Overall Length | 13" |
Overall Height | 5.25" |
Details
Material | Stainless Steel |
Description
This round hand hammered stainless steel bar sink can be topmounted or undermounted. Entertain in style as you make a statement with this show-stopping sink! 18 gauge stainless steel will endure while adding sparkle to bar area. Size may vary slightly due to the hand made nature of this sink. Slight variations may exist. Durable Make a focal point of a room with this unique sink. This sink features an overflow. Easy occasional polishing will keep it lustrous for a lifetime.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- JONES STEPHENS Polished Nickel One-Hole Lift and Turn Conversion Kit (B5160PN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- NANTUCKET SINKS 17.5" W x 14.5" L x 5.125" H, Brass (REB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- NANTUCKET SINKS 15" W x 18" L x 10" H, 304 Stainless Steel (ZR1815)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- Nantucket Sinks Bar Sinks