Shop All Bathroom Sinks
Nantucket Sinks
13 Inch X 10 Inch Undermount Ceramic Sink In Bisque
Mfr # UM-13x10-B
Zoro # G408581764
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color Bisque
- Overall Length 12.125"
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # UM-13x10-B
- Zoro # G408581764
- UPC # 817899010887
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 12.125" |
Overall Width | 15" |
Overall Height | 7.125" |
Bowl Size | 15" x 12.125" |
Bowl Depth | 6.125" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | Bisque |
Weight | 8lbs. |
Collection | Great Point Collection |
Gauge | Does not apply |
Finish | Porcelain Enamel Glaze |
Description
Nantucket Sinks UM-13x10-B - 13 x 10 Undermount Ceramic Oval Bathroom Sink in Bisque. This sink has a 1.75 drain diameter.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 1-1/2 in Pipe Size (1WKT7)
- MOEN Standard Tub/Shower (2995EP)
- ORBIT Y-Hose Connctr W/Shutoff (56389)
- KOHLER 6-15/16 in Mount, 1 Hole Kitchen Faucet (77515-2BZ)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- Nantucket Sinks Bathroom Sinks