Shop All PCB Connectors
Nanonics
USS009SC0DC006T = STRIP CON
Mfr # USS009SC0DC006T
Zoro # G301065385
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Single Wire Size 28 AWG
- Min. Single Wire Size 30 AWG
- Height 1.02 in
- Length 152.4 mm
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # USS009SC0DC006T
- Zoro # G301065385
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 28 AWG |
Min. Single Wire Size | 30 AWG |
Height | 1.02 in |
Length | 152.4 mm |
Details
Item | Connector |
Connection Material | Beryllium Copper |
Connector Type | Receptacle |
Wire Type | Solid |
Hole Center to Center | 0.64 mm |
Material | Liquid Crystal Polymer |
Contact Finish | Gold Plated |
Terminal Finish | Gold Plated |
Contact Plating Thickness | 30 µin |
Contact Type | Socket |
Number of Rows | 1 |
Number of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361R)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- MERSEN PDB End Barrier, Fuse Block Design Molded (U09911)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T3000D1)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics Wire Connectors & Disconnects