Shop All PCB Connectors
Nanonics
USS009L2T = STRIP CON
Mfr # USS009L2T
Zoro # G201065355
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.02 in
- Length 0.115 in
- For Use With Printed Circuit Board
- Connector Type Receptacle
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # USS009L2T
- Zoro # G201065355
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 1.02 in |
Length | 0.115 in |
Details
Item | Connector |
For Use With | Printed Circuit Board |
Connector Type | Receptacle |
Connection Material | Beryllium Copper |
Hole Center to Center | 0.64 mm |
Material | Liquid Crystal Polymer |
Contact Finish | Tin/Lead Plated |
Number of Rows | 1 |
Terminal Finish | Tin/Lead Plated |
Number of Contacts | 9 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A, Reversing: No (XTMC6A10C)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics PCB Connectors