Shop All PCB Connectors
Nanonics
STM065M6CN = THRU-HOLE
Mfr # STM065M6CN
Zoro # G601070416
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 25.62 mm
- Finish Nickel Plated
- For Use With Printed Circuit Board
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # STM065M6CN
- Zoro # G601070416
- Country of Origin United States
- Category PCB Connectors
Dimensions
Height | 1/8 in |
Length | 25.62 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Finish | Nickel Plated |
For Use With | Printed Circuit Board |
Material | Aluminum |
Includes | Mounting Screw |
Connection Material | Brass |
Hole Center to Center | 0.64 mm |
Terminal Finish | Tin-Lead Plated |
Number of Contacts | 65 |
Connector Type | Receptacle |
Contact Finish | Tin-Lead Plated |
Number of Rows | 2 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- VYNCKIER Enclosure (VJ606HWPL1)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red (WNUT-76-RD-100)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CSD30208LG)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Nanonics Wire Connectors & Disconnects