Shop All PCB Connectors
Nanonics
STM06512670L2CN = SMT Conn
Mfr # STM06512670L2CN
Zoro # G301070341
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connector Type Receptacle
- Number of Contacts 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM06512670L2CN
- Zoro # G301070341
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Material | Aluminum |
Connector Type | Receptacle |
Number of Contacts | 65 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics Wire Connectors & Disconnects