Shop All PCB Connectors
Nanonics
STM051SC0DC036N = WDUALOBE
Mfr # STM051SC0DC036N
Zoro # G701070293
Sold in multiples of 10 for $7,479.90
Free Shipping & Returns
$7,479.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Finish Nickel Plated
- Material Aluminum
- Connector Type Receptacle
- Contact Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # STM051SC0DC036N
- Zoro # G701070293
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Hole Dia. | 0.039 in |
Length | 914.4 mm |
Details
Item | Connector |
Finish | Nickel Plated |
Material | Aluminum |
Connector Type | Receptacle |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Hole Center to Center | 0.64 mm |
Wire Range | 28 AWG |
Number of Contacts | 51 |
Contact Type | Socket |
Contact Plating Thickness | 1.27 to 2.28 µm |
Connection Material | Beryllium Copper |
Wire Type | Solid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06E1210SSR)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Nanonics Wire Connectors & Disconnects