Shop All PCB Connectors
Nanonics
STM051C5 = THRU-HOLE
Mfr # STM051C5
Zoro # G201070441
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.24 in
- Material Aluminum
- Contact Finish Tin-Lead Plated
- For Use With Printed Circuit Board
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM051C5
- Zoro # G201070441
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.24 in |
Length | 21.17 mm |
Details
Item | Connector |
Material | Aluminum |
Contact Finish | Tin-Lead Plated |
For Use With | Printed Circuit Board |
Connector Type | Plug |
Number of Contacts | 51 |
Hole Center to Center | 0.64 mm |
Connection Material | Brass |
Finish | Nickel Plated |
Number of Rows | 2 |
Contact Type | Pin |
Terminal Finish | Tin-Lead Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T100D20)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- SOUTHWIRE Extension Cord, 14/3 Sjtw, L 25', Amps 15, Voltage 125V, Red (02407-8804)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics PCB Connectors