Shop All PCB Connectors
Nanonics
STM037W51LQ
Mfr # STM037W51LQ
Zoro # G701070385
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Printed Circuit Board
- Connector Type Receptacle
- Number of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM037W51LQ
- Zoro # G701070385
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Material | Aluminum |
For Use With | Printed Circuit Board |
Connector Type | Receptacle |
Number of Contacts | 37 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Nanonics Wire Connectors & Disconnects