Shop All PCB Connectors
Nanonics
STM037C6N = THRU-HOLE
Mfr # STM037C6N
Zoro # G301070303
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Contact Finish Tin-Lead Plated
- Length 16.73 mm
- Connector Type Plug
- Includes 1 mm Captive Jackscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM037C6N
- Zoro # G301070303
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 16.73 mm |
Details
Item | Connector |
Contact Finish | Tin-Lead Plated |
Connector Type | Plug |
Includes | 1 mm Captive Jackscrew |
Finish | Nickel Plated |
Contact Type | Pin |
Material | Aluminum |
Number of Rows | 2 |
Terminal Finish | Tin-Lead Plated |
Connection Material | Brass |
Hole Center to Center | 0.64 mm |
For Use With | Printed Circuit Board |
Number of Contacts | 37 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM3I)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 225A, 250V AC, Non-Indicating (LPN-RK-225SP)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Nanonics PCB Connectors