Shop All PCB Connectors
Nanonics
STM025M9HN = THRU-HOLE
Mfr # STM025M9HN
Zoro # G801069920
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.126 in
- Includes Mounting Screw
- Material Aluminum
- Finish Nickel Plated
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM025M9HN
- Zoro # G801069920
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 12.92 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Includes | Mounting Screw |
Material | Aluminum |
Finish | Nickel Plated |
Connector Type | Receptacle |
Features | Inverted Mating Face |
For Use With | Printed Circuit Board |
Contact Type | Socket |
Number of Contacts | 25 |
Number of Rows | 2 |
Connection Material | Beryllium Copper |
Contact Finish | Tin-Lead Plated |
Terminal Finish | Tin-Lead |
Hole Center to Center | 0.64 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics Wire Connectors & Disconnects