Shop All PCB Connectors
Nanonics
STM025B2Q = SMT Conn
Mfr # STM025B2Q
Zoro # G301070082
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Printed Circuit Board
- Material Aluminum
- Number of Contacts 25
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM025B2Q
- Zoro # G301070082
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
For Use With | Printed Circuit Board |
Material | Aluminum |
Number of Contacts | 25 |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2515ST)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Nanonics Wire Connectors & Disconnects