Shop All PCB Connectors
Nanonics
STM015M9HN = THRU-HOLE
Mfr # STM015M9HN
Zoro # G801066080
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.126 in
- Finish Nickel Plated
- Material Aluminum
- Features Inverted Mating Face
- Length 9.74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM015M9HN
- Zoro # G801066080
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 0.126 in |
Length | 9.74 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Finish | Nickel Plated |
Material | Aluminum |
Features | Inverted Mating Face |
Includes | Mounting Screw |
Connector Type | Receptacle |
Contact Type | Socket |
Hole Center to Center | 0.64 mm |
Connection Material | Beryllium Copper |
For Use With | Printed Circuit Board |
Contact Finish | Tin-Lead Plated |
Number of Contacts | 15 |
Terminal Finish | Tin-Lead Plated |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- TECHFLEX F6 Woven Wrap, 3/16", Black (F6W0.19BK10)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Nanonics PCB Connectors