Shop All PCB Connectors
Nanonics
STM015M6SN = THRU-HOLE
Mfr # STM015M6SN
Zoro # G701066067
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Contact Finish Tin-Lead Plated
- Connection Material Brass
- Terminal Finish Tin-Lead Plated
- Hole Center to Center 0.64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM015M6SN
- Zoro # G701066067
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 1/8 in |
Length | 9.74 mm |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Contact Finish | Tin-Lead Plated |
Connection Material | Brass |
Terminal Finish | Tin-Lead Plated |
Hole Center to Center | 0.64 mm |
Contact Type | Socket |
Material | Aluminum |
Finish | Nickel Plated |
Connector Type | Receptacle |
Number of Contacts | 15 |
Number of Rows | 2 |
Includes | Mounting Screw |
For Use With | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- IFM Wireable M12 connector (EVC816)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC24(S))
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Nanonics PCB Connectors