Shop All PCB Connectors
Nanonics
STM015L44HN = SMT CONN
Mfr # STM015L44HN
Zoro # G201066208
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Printed Circuit Board
- Material Aluminum
- Length 9.74 mm
- Features With Surface Mount Extended Leads
- Height 0.223 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanonics
- MFR # STM015L44HN
- Zoro # G201066208
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 9.74 mm |
Height | 0.223 in |
Hole Dia. | 0.039 in |
Details
Item | Connector |
For Use With | Printed Circuit Board |
Material | Aluminum |
Features | With Surface Mount Extended Leads |
Includes | Mounting Screw |
Finish | Nickel Plated |
Contact Type | Socket |
Connection Material | Beryllium Copper |
Number of Contacts | 15 |
Number of Rows | 2 |
Hole Center to Center | 0.64 mm |
Contact Finish | Tin-Lead Plated |
Connector Type | Receptacle |
Terminal Finish | Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- SCHNEIDER ELECTRIC Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp (70-782EL8-1)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics Wire Connectors & Disconnects