Shop All PCB Connectors
Nanonics
STM015L2HN = SMT CONN
Mfr # STM015L2HN
Zoro # G401066183
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Printed Circuit Board
- Length 9.74 mm
- Height 0.126 in
- Includes Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanonics
- MFR # STM015L2HN
- Zoro # G401066183
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 9.74 mm |
Height | 0.126 in |
Hole Dia. | 0.039 in |
Details
Item | Connector |
Material | Aluminum |
For Use With | Printed Circuit Board |
Includes | Mounting Screw |
Finish | Nickel Plated |
Number of Rows | 2 |
Contact Type | Socket |
Hole Center to Center | 0.64 mm |
Connection Material | Beryllium Copper |
Terminal Finish | Tin-Lead Plated |
Connector Type | Receptacle |
Number of Contacts | 15 |
Contact Finish | Tin-Lead Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242412LP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Nanonics Wire Connectors & Disconnects